Features
Housing Bore - Millimeter:
1624.305
Nominal Width - Millimeter:
20.599
Housing Bore - Inch:
63.949
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.811
Shaft Diameter - Inch:
61.949
Shaft Diameter - Millimeter:
1573.505
Inch - Metric:
Inch
25003-9800
Description
25003-9800 OIL SEAL ; LARGE BORE 1740MM IDX1791MM OD X 21MM W
Part # 25003-9800
BDI # 22805385
Features
Housing Bore - Millimeter:
1790.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
70.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
68.5
Shaft Diameter - Millimeter:
1739.9
Inch - Metric:
Inch
25003-2475
Description
25003-2475 OIL SEAL ; LARGE BORE 1560MM IDX1611MM OD X 21MM W
Part # 25003-2475
BDI # 22802130
Features
Housing Bore - Millimeter:
1610.792
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
63.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
61.417
Shaft Diameter - Millimeter:
1559.992
Inch - Metric:
Inch
25003-5533
Description
25003-5533 OIL SEAL ; LARGE BORE 1762MM IDX1813MM OD X 21MM W
Part # 25003-5533
BDI # 22804590
Features
Housing Bore - Millimeter:
1812.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
71.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
69.375
Shaft Diameter - Millimeter:
1762.125
Inch - Metric:
Inch
25003-7137
Description
25003-7137 OIL SEAL ; NON RETURNABLE 2454MM ID 2505MM OD
Part # 25003-7137
BDI # 22803552
Features
Housing Bore - Millimeter:
2504.948
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
98.62
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
96.62
Shaft Diameter - Millimeter:
2454.148
Inch - Metric:
Inch