25003-9344
Description
25003-9344 OIL SEAL ; NON-RETURNABLE 1657MM ID 1708MM OD
Part # 25003-9344
BDI # 22841539
Features
Housing Bore - Millimeter:
1708.15
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
67.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
65.25
Shaft Diameter - Millimeter:
1657.35
Inch - Metric:
Inch
25003-6915
Description
25003-6915 OIL SEAL ; NON-RETURNABLE 1651MM ID 1702MM OD
Part # 25003-6915
BDI # 22827922
Features
Housing Bore - Millimeter:
1701.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
67
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
65
Shaft Diameter - Millimeter:
1651
Inch - Metric:
Inch
R858;TCA0552AE231GAA009
Description
R858;TCA0552AE231GAA009 LOW VOLT IEC MTR ; 75HP 3PH 1800RPM 230/460V 250M TEFC
Part # R858
BDI # 27222392
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
65
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
1651
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 4 Poles
Mounting Method:
B3 Face
19704 H5L16
Description
19704 H5L16 ROTARY LIP SEAL ; POR NON RETURNABLE FKM RUP 65 68 .750
Part # 19704 H5L16
BDI # 19060680
Features
Housing Bore - Millimeter:
1727.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
68
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
65
Shaft Diameter - Millimeter:
1651
Inch - Metric:
Inch
25003-6915
Description
23X6915 N OIL SEAL ; 65"IDX67"OD NON RETURNABLE POR
Part # 25003-6915
BDI # 378654
Features
Housing Bore - Millimeter:
1701.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
67
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
65
Shaft Diameter - Millimeter:
1651
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188750