1660X1708X17.5 HS8 R
Description
CRSEAL 1660X1708X17.5 HS8 R SGL LIP SEAL
Part # 1660X1708X17.5 HS8 R
BDI # 22779195
Features
Housing Bore - Millimeter:
1708
Nominal Width - Millimeter:
17.5
Housing Bore - Inch:
67.244
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.689
Shaft Diameter - Inch:
65.354
Shaft Diameter - Millimeter:
1660
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
R858;TCA0552AE231GAA009
Description
R858;TCA0552AE231GAA009 LOW VOLT IEC MTR ; 75HP 3PH 1800RPM 230/460V 250M TEFC
Part # R858
BDI # 27222392
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
65
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
1651
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 4 Poles
Mounting Method:
B3 Face
Features
Housing Bore - Millimeter:
1710.792
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
67.354
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
65.354
Shaft Diameter - Millimeter:
1659.992
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
189192
25003-9344
Description
25003-9344 OIL SEAL ; NON-RETURNABLE 1657MM ID 1708MM OD
Part # 25003-9344
BDI # 22841539
Features
Housing Bore - Millimeter:
1708.15
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
67.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
65.25
Shaft Diameter - Millimeter:
1657.35
Inch - Metric:
Inch
25003-9806
Description
25003-9806 OIL SEAL ; LARGE BORE 1660MM IDX1711MM OD X 21MM W
Part # 25003-9806
BDI # 22816167
Features
Housing Bore - Millimeter:
1710.792
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
67.354
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
65.354
Shaft Diameter - Millimeter:
1659.992
Inch - Metric:
Inch