908RSS
Description
908RSS BEARING LIP SEAL ; POR FOR SPLIT CRB HOUSED UNIT
Part # 908RSS
BDI # 20347735
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Metric
240MMRSS
Description
240MMRSS BEARING LIP SEAL ; NON RETURNABLE FOR SPLIT CRB HOUSED UNIT
Part # 240MMRSS
BDI # 20347407
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
25003-9300
Description
25003-9300 OIL SEAL ; LARGE BORE 244MM ID X 283MM OD X 16MM W
Part # 25003-9300
BDI # 22846451
Features
Housing Bore - Millimeter:
282.575
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.625
Shaft Diameter - Millimeter:
244.475
Inch - Metric:
Inch
25006-6664
Description
25006-6664 OIL SEAL ; LARGE BORE 244MM ID X 276MM OD X 13MM W
Part # 25006-6664
BDI # 22846144
Features
Housing Bore - Millimeter:
276.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.625
Shaft Diameter - Millimeter:
244.475
Inch - Metric:
Inch
25003-3981
Description
25003-3981 OIL SEAL ; LARGE BORE 241MM ID X 286MM OD X 19MM W
Part # 25003-3981
BDI # 22848016
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Inch