4.5X17X7ADL
Description
4.5X17X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 4.51707ADL
BDI # 449438
Features
Housing Bore - Millimeter:
17
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.669
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.177
Shaft Diameter - Millimeter:
4.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
11
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.433
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.177
Shaft Diameter - Millimeter:
4.5
Inch - Metric:
Metric
4.5X16X7TC
Description
4.5X16X7TC LIP SHAFT SEAL ; POR NITRILE DBL SPRING RUBBERIZED
Part # 4.5X16X7TC-BX
BDI # 883076
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.177
Shaft Diameter - Millimeter:
4.5
Inch - Metric:
Metric
4.5X15X5TC
Description
4.5X15X5TC LIP SHAFT SEAL ; POR NITRILE DBL SPRING RUBBERIZED
Part # 4.5X15X5TC-BX
BDI # 883070
Features
Housing Bore - Millimeter:
15
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.177
Shaft Diameter - Millimeter:
4.5
Inch - Metric:
Metric