09X18X07ADL
Description
09X18X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 091807ADL
BDI # 24864908
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.354
Shaft Diameter - Millimeter:
9
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure