R361;063T17FH5402

COMPARE

R361;063T17FH5402

Description
R361 ; 063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V

LEESON

Part # R361

BDI # 22327242

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 1700
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R303;063T34FH5302

COMPARE

R303;063T34FH5302

Description
R303 ; 063T34FH5302 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63 3/60/230/460V

LEESON

Part # R303

BDI # 22327248

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430/2760
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R301;063T17FH5326

COMPARE

R301;063T17FH5326

Description
R301 ; 063T17FH5326 GP AC MOTOR ; 1/4HP 1800RPM TEFC 63 3/60/230/460V

LEESON

Part # R301

BDI # 22327238

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 1700/1380
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R403;063T34FH5304

COMPARE

R403;063T34FH5304

Description
NOT AVAILABLE IN US

LEESON

Part # R403

BDI # 22327252

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.44 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R383;063T34FH5504

COMPARE

R383;063T34FH5504

Description
R383 ; 063T34FH5504 ; POR 1/3HP 3600RPM TEFC 63 3/60/230/460V

LEESON

Part # R383

BDI # 22327260

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430/2760
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY