.438X1.000X.250ADL
Description
.438X1.000X.250ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # .4381.000.250ADL
BDI # 24865892
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure