14.6X27X7ADL
Description
14.6X27X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 14.62707ADL
BDI # 445314
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.575
Shaft Diameter - Millimeter:
14.6
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631940
14.6X27X7TC
Description
14.6X27X7TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75004557
BDI # 880024
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.575
Shaft Diameter - Millimeter:
14.6
Inch - Metric:
Metric
Global Part Number GPN:
638822