15X27X07ADL VITON
Description
15X27X07ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 152707ADLV
BDI # 24864940
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
15X37X07ADL VITON
Description
15X37X07ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 153707ADLV
BDI # 24864942
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure