R1072ES
Description
R1072ES PUMP MOTOR ; 3/4HP 3450RPM ODP 48Y 1/60/115/230V
Part # R1072ES
BDI # 22335887
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.615
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.621
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.4/14.8 Ampere | 2 Poles
Mounting Method:
Round Frame