C024
Description
C024 LOW VOLTAGE MOTOR ; 3/4HP 1075RPM 56Y 1PH 60HZ 208-230V
Part # C024
BDI # 24533632
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.665
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
16.891
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6 Ampere | 6 Poles
Mounting Method:
Cushion
16.9X28X5SC
Description
16.9X28X5SC LIP SHAFT SEAL ; MTO NITRILE SGL SPRING RUBBERIZED
Part # 75005911
BDI # 891943
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.665
Shaft Diameter - Millimeter:
16.9
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
639295