8088 / 0.813X1.499X0.25 CRW1 R
Description
CRSEAL 8088 / 0.813X1.499X0.25 CRW1 R ; SGL LIP SEAL
Part # 8088
BDI # 1242229
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187324
8050 / 0.813X1.187X0.313 CRWA1 V
Description
CRSEAL 8050 / 0.813X1.187X0.313 CRWA1 V ; DBL LIP SEAL
Part # 8050
BDI # 20061067
Features
Housing Bore - Millimeter:
30.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.187
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
8053 / 0.813X1.375X0.375 CRW1 V
Description
CRSEAL 8053 / 0.813X1.375X0.375 CRW1 V ; SGL LIP SEAL
Part # 8053
BDI # 1297173
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187321
8060 / 0.813X1.375X0.375 CRW1 R
Description
CRSEAL 8060 / 0.813X1.375X0.375 CRW1 R ; SGL LIP SEAL
Part # 8060
BDI # 1242227
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187322
8215 / 0.813X1.752X0.375 CRW1 R
Description
CRSEAL 8215 / 0.813X1.752X0.375 CRW1 R ; SGL LIP SEAL
Part # 8215
BDI # 1297244
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187329