PEWWE10-18-215JP

COMPARE

PEWWE10-18-215JP

Description
PEWWE10-18-215JP PUMP MOTOR ; CLOSE COUPLED 10HP 1800RPM 215JP

WORLDWIDE ELECTRIC

Part # PEWWE10-18-215JP

BDI # 21854190

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.249
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.725

Overall Length - Inch: 25.5
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY