31.8X40X8ADL
Description
31.8X40X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 31.84008ADL
BDI # 448522
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.252
Shaft Diameter - Millimeter:
31.8
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633053
31.8X40X8TC
Description
31.8X40X8TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75012631
BDI # 882392
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.252
Shaft Diameter - Millimeter:
31.8
Inch - Metric:
Metric
Global Part Number GPN:
641176