13421 / 1.344X2.106X0.313 CRW1 R
Description
CRSEAL 13421 / 1.344X2.106X0.313 CRW1 R ; SGL LIP SEAL
Part # 13421
BDI # 1241576
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181770
13437 / 1.344X2.125X0.313 CRW1 R
Description
CRSEAL 13437 / 1.344X2.125X0.313 CRW1 R ; SGL LIP SEAL
Part # 13437
BDI # 1241580
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181774
21702-0517
Description
21702-0517 HI-PERFORMANCE SEAL ; NON RETURNABLE 34MM ID 57MM OD 10MM W
Part # 21702-0517
BDI # 22816387
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
134213TL-H-BX
Description
134213TL-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 75004367
BDI # 888057
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
Global Part Number GPN:
638772
0134 3815
Description
0134 3815 SPLIT LIP SEAL ; NON RETURNABLE NBR 1.344 2.094 .375
Part # 0134 3815
BDI # 19053371
Features
Housing Bore - Millimeter:
53.188
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.094
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch