D5507P

COMPARE

D5507P

Description
D5507P DC MOTOR ; 2110AT 7.5HP 1750RPM 500 300 TEFC F1

BALDOR-RELIANCE

Part # D5507P

BDI # 126485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28.8

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5003R

COMPARE

D5003R

Description
D5003R DC MOTOR ; C1811ATZ 3HP 1750RPM 500 300 DPG F1

BALDOR-RELIANCE

Part # D5003R

BDI # 126395

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 26.38

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5005R

COMPARE

D5005R

Description
D5005R DC MOTOR ; C1811ATZ 5HP 1750RPM 500 300 DPG F1

BALDOR-RELIANCE

Part # D5005R

BDI # 126397

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 26.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5010R

COMPARE

D5010R

Description
D5010R SHUNT WOUND DC MOTOR ; C1812ATZ 10HP 1750RPM 500 300 DPG F1

BALDOR-RELIANCE

Part # D5010R

BDI # 126406

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 27.88

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
1.375X3.000X.375ADL

COMPARE

1.375X3.000X.375ADL

Description
1.375X3.000X.375ADL NBR SHAFT SEAL ; RUBBER COVER STEEL

HARWAL

Part # 1.3753.000.375ADL

BDI # 444032

Features

Housing Bore - Millimeter: 76.2
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Press Fit Mounting | For Low Pressure Application
Global Part Number GPN: 631399

Price Inventory : Available to order
Loading Price
QTY