19373 H1L5
Description
19373 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR P 1.406 2.060 .300
Part # 19373 H1L5
BDI # 19060514
Features
Housing Bore - Millimeter:
52.324
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.06
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.3
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
21158-0566
Description
21158-0566 HI-PERFORMANCE SEAL ; NON-RETURNABLE 36MM IDX54MM ODX11MM W
Part # 21158-0566
BDI # 22828524
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
21158-0568
Description
21158-0568 HI-PERFORMANCE SEAL ; NON-RETURNABLE 36MM IDX57MM ODX10MM W
Part # 21158-0568
BDI # 22843332
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
21702-0565
Description
21702-0565 HI-PERFORMANCE SEAL ; NON-RETURNABLE 36MM ID 54MM OD 10MM W
Part # 21702-0565
BDI # 22846713
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
21158-0580
Description
21158-0580 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 21158-0580
BDI # 22803364
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch