24060-1793
Description
61X1793 GYLON 316SS OIL SEAL ; 1.653"IDX2.441"OD
Part # 24060-1793
BDI # 371371
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.653
Shaft Diameter - Millimeter:
41.986
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
613879
24063-1793
Description
61X1793 GYLON 316SS OIL SEAL ; 1.653"IDX2.441"OD
Part # 24063-1793
BDI # 371723
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.653
Shaft Diameter - Millimeter:
41.986
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
617602
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.653
Shaft Diameter - Millimeter:
41.986
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
617596
24060-1793
Description
24060-1793 HI-PERFORMANCE SEAL ; 42MM ID X 62MM OD X 10MM W
Part # 24060-1793
BDI # 22823500
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.653
Shaft Diameter - Millimeter:
41.986
Inch - Metric:
Inch