1.687X3.000X.375ADL
Description
1.687X3.000X.375ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.6873.000.375ADL
BDI # 443951
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.687
Shaft Diameter - Millimeter:
42.85
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure