17780 / 1.768X2.363X0.313 CRWHA1 V
Description
CRSEAL 17780/ 1.768X2.363X0.313 CRWHA1 V ; DBL LIP SEAL
Part # 17780
BDI # 1244390
Features
Housing Bore - Millimeter:
60.02
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.363
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.768
Shaft Diameter - Millimeter:
44.907
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183159