8622 SEAL
Description
8622 SEAL OIL SEAL ; 1.940" SHAFT 2.817" OD 0.4280" WD
Part # 8622 SEAL
BDI # 1352002
Features
Housing Bore - Millimeter:
71.45
Nominal Width - Millimeter:
10.871
Housing Bore - Inch:
2.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.428
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Bonded | Without Inner Case
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
635219
19314 / 1.94X2.909X0.516 CRSA6 R
Description
CRSEAL 19314 / 1.94X2.909X0.516 CRSA6 R ; DBL LIP SEAL
Part # 19314
BDI # 1245338
Features
Housing Bore - Millimeter:
73.889
Nominal Width - Millimeter:
13.208
Housing Bore - Inch:
2.909
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603916
19428 / 1.94X2.9X0.4 HMSA16 R
Description
CRSEAL 19428 / 1.94X2.9X0.4 HMSA16 R ; DBL LIP SEAL
Part # 19428
BDI # 1245354
Features
Housing Bore - Millimeter:
73.66
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
604632
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Special Flanged Indented Case
Global Part Number GPN:
639946