Features
Housing Bore - Millimeter:
488.163
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.219
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
17.719
Shaft Diameter - Millimeter:
450.063
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188364
Features
Housing Bore - Millimeter:
488.163
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.219
Solid or Split Seal:
Split
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.719
Shaft Diameter - Millimeter:
450.063
Inch - Metric:
Inch
Other Features:
-22 to 400 Degree F Temperature Range
25003-5594
Description
25003-5594 OIL SEAL ; LARGE BORE 450MM ID X 488MM OD X 19MM W
Part # 25003-5594
BDI # 22801715
Features
Housing Bore - Millimeter:
488.163
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.219
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.719
Shaft Diameter - Millimeter:
450.063
Inch - Metric:
Inch
1772257 / 17.719X19.219X0.75 HS7 R
Description
CRSEAL 1772257 / 17.719X19.219X0.75 ; POR NON-RETURNABLE HS7 R SGL LIP SEAL
Part # 1772257
BDI # 1244360
Features
Housing Bore - Millimeter:
488.163
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.219
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.719
Shaft Diameter - Millimeter:
450.063
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
183130