1850522 / 18.5X20.5X0.906 HDS2 R
Description
CRSEAL 1850522 / 18.5X20.5X0.906 HDS2 R ; SGL LIP SEAL
Part # 1850522
BDI # 22780147
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
1832-2032-52 HSS8 R
Description
CRSEAL 1832-2032-52 HSS8 R SGL LIP SEAL
Part # 1832-2032-52 HSS8 R
BDI # 22781621
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Metric
1850520 / 18.5X20.5X0.813 HDS7 R
Description
CRSEAL 1850520 / 18.5X20.5X0.813 HDS7 R ; SGL LIP SEAL
Part # 1850520
BDI # 1244899
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
Other Features:
Heavy Duty
1832-2032-52 HS8 R
Description
CRSEAL 1832-2032-52 HS8 R SGL LIP SEAL
Part # 1832-2032-52 HS8 R
BDI # 22782022
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
557678 / 18.5X0.813X1.25 CT1 R
Description
CRSEAL 557678 / 18.5X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 557678
BDI # 22780001
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch