EM4316T
Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
Part # EM4316T
BDI # 127449
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
23654 / 2.375X3.125X0.438 CRWHA1 R
Description
CRSEAL 23654/ 2.375X3.125X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 23654
BDI # 1243687
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184367
23640 / 2.375X3X0.25 HM21 R
Description
CRSEAL 23640 / 2.375X3X0.25 HM21 R SEAL
Part # 23640
BDI # 1247983
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604510
23701 / 2.375X3.35X0.375 CRW1 R
Description
CRSEAL 23701 / 2.375X3.35X0.375 CRW1 R ; SGL LIP SEAL
Part # 23701
BDI # 1247994
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184375
23771 / 2.375X3.5X0.375 CRWH1 V
Description
CRSEAL 23771 / 2.375X3.5X0.375 CRWH1 V ; SGL LIP SEAL
Part # 23771
BDI # 1248012
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184385