Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
65X89X10ADL
Description
65X89X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 658910ADL
BDI # 24865490
Features
Housing Bore - Millimeter:
89
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
65X82X12ADL
Description
65X82X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 658212ADL
BDI # 24865484
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
65X115X10ADL
Description
65X115X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6511510ADL
BDI # 24865496
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
65X80X04AO
Description
65X80X04AO NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 658004AO
BDI # 24865478
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
4
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting