2356340 / 23.563X25.25X0.75 HDS1 R
Description
CRSEAL 2356340/ 23.563X25.25X0.75 HDS1 R ; SGL LIP SEAL
Part # 2356340
BDI # 1247963
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184353
21238-4291
Description
21238-4291 OIL SEAL ; 599MM ID X 645MM OD X 19MM W LARGE BORE
Part # 21238-4291
BDI # 22821603
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch
21243-4290
Description
21243-4290 OIL SEAL ; NON RETURNABLE 599MM ID 641MM OD 19MM W
Part # 21243-4290
BDI # 22819023
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch
21238-4290
Description
21238-4290 OIL SEAL ; 599MM ID X 641MM OD X 19MM W LARGE BORE
Part # 21238-4290
BDI # 22813671
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch
21852-4291
Description
21852-4291 OIL SEAL ; 599MM ID X 645MM OD X 19MM W LARGE BORE
Part # 21852-4291
BDI # 22802398
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch