21247-4301
Description
21247-4301 OIL SEAL ; 616MM ID X 667MM OD X 22MM W LARGE BORE
Part # 21247-4301
BDI # 22841274
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
25006-8139
Description
25006-8139 OIL SEAL ; LARGE BORE 616MM ID X 641MM OD X 13MM W
Part # 25006-8139
BDI # 22845819
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
21238-4301
Description
21238-4301 OIL SEAL ; 616MM ID X 667MM OD X 22MM W LARGE BORE
Part # 21238-4301
BDI # 22807679
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
24700-4494
Description
24700-4494 OIL SEAL ; NON RETURNABLE 616MM ID 660MM OD 25MM W
Part # 24700-4494
BDI # 22817835
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
25003-5954
Description
25003-5954 OIL SEAL ; LARGE BORE 616MM ID X 651MM OD X 14MM W
Part # 25003-5954
BDI # 22825400
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch