735X799X25 HDS7 H
Description
CRSEAL 735X799X25 HDS7 H SGL LIP SEAL
Part # 735X799X25 HDS7 H
BDI # 22782100
Features
Housing Bore - Millimeter:
799
Nominal Width - Millimeter:
25
Housing Bore - Inch:
31.457
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Metric
Other Features:
Heavy Duty
735X799X25 HSS5G R
Description
CRSEAL 735X799X25 HSS5G R SGL LIP SEAL
Part # 735X799X25 HSS5G R
BDI # 24432279
Features
Housing Bore - Millimeter:
799
Nominal Width - Millimeter:
25
Housing Bore - Inch:
31.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Metric
735X795X25 HDSA2K RD
Description
CRSEAL 735X795X25 HDSA2K RD DBL LIP SEAL
Part # 735X795X25 HDSA2K RD
BDI # 22779987
Features
Housing Bore - Millimeter:
795
Nominal Width - Millimeter:
25
Housing Bore - Inch:
31.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile | Carboxylated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Metric
2893778 / 28.937X31.492X1.008 HS8 R
Description
CRSEAL 2893778/28.937X31.492X1.008 HS8 R ; SGL LIP SEAL
Part # 2893778
BDI # 22779477
Features
Housing Bore - Millimeter:
799.897
Nominal Width - Millimeter:
25.603
Housing Bore - Inch:
31.492
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.008
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Inch
2893729 / 28.937X31.437X0.984 HDS7 V
Description
CRSEAL 2893729/28.937X31.437X0.984HDS7V ; SGL LIP SEAL
Part # 2893729
BDI # 22779449
Features
Housing Bore - Millimeter:
798.5
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Inch
Other Features:
Heavy Duty