7227 H1L5
Description
7227 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 3.188 4.250 .500
Part # 7227 H1L5
BDI # 18226694
Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
31825 / 3.188X4.376X0.438 CRWH1 R
Description
CRSEAL 31825 / 3.188X4.376X0.438 CRWH1 R ; SGL LIP SEAL
Part # 31825
BDI # 1250144
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185223
31753 / 3.188X4.18X0.75 HMSHA4 R
Description
CRSEAL 31753 / 3.188X4.18X0.75 HMSHA4 R ; DBL LIP SEAL
Part # 31753
BDI # 1250133
Features
Housing Bore - Millimeter:
106.172
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603847
31855 / 3.188X4.501X0.438 CRWH1 R
Description
CRSEAL 31855 / 3.188X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 31855
BDI # 1250146
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185224
31955 / 3.188X4.999X0.438 CRWH1 R
Description
CRSEAL 31955 / 3.188X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 31955
BDI # 1250152
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185228