33033 / 3.313X4.125X0.438 CRWH1 R
Description
CRSEAL 33033 / 3.313X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 33033
BDI # 1250798
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185374
33073 / 3.313X4.249X0.438 CRWH1 R
Description
CRSEAL 33073 / 3.313X4.249X0.438 CRWH1 R ; SGL LIP SEAL
Part # 33073
BDI # 1250844
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185376
33306 / 3.313X4.999X0.438 CRWH1 R
Description
CRSEAL 33306 / 3.313X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 33306
BDI # 1251056
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604135
3.313X4.500X.468BDL
Description
3.313X4.500X.468BDL NBR SHAFT SEAL ; STEEL CASE
Part # 3.3134.500.468BDL
BDI # 448135
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
3.313X4.375X.500A
Description
3.313X4.375X.500A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 3.3134.375.500A
BDI # 448134
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632914