38040 / 3.813X4.501X0.25 HD1 R
Description
CRSEAL 38040 / 3.813X4.501X0.25 HD1 R ; SGL LIP SEAL
Part # 38040
BDI # 1251743
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Global Part Number GPN:
185814
9762 H1L5
Description
9762 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 3.813 4.750 .375
Part # 9762 H1L5
BDI # 18228107
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
38041 / 3.813X4.501X0.25 HD1 V
Description
CRSEAL 38041 / 3.813X4.501X0.25 HD1 V ; SGL LIP SEAL
Part # 38041
BDI # 1251744
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Global Part Number GPN:
185815
38160 / 3.813X4.999X0.469 CRSH1 R
Description
CRSEAL 38160 / 3.813X4.999X0.469 CRSH1 R ; SGL LIP SEAL
Part # 38160
BDI # 1251778
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
603919
38220 / 3.813X5.251X0.469 CRSH1 R
Description
CRSEAL 38220 / 3.813X5.251X0.469 CRSH1 R ; SGL LIP SEAL
Part # 38220
BDI # 1251788
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
604779