3025542 / 30.25X32.25X0.75 HDS2 V
Description
CRSEAL 3025542 / 30.25X32.25X0.75 HDS2 V ; SGL LIP SEAL
Part # 3025542
BDI # 1249755
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605828
3025540 / 30.25X32.25X0.75 HDS1 R
Description
CRSEAL 3025540 / 30.25X32.25X0.75 HDS1 R ; SGL LIP SEAL
Part # 3025540
BDI # 1249754
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185077
3025660 / 30.25X32.5X0.875 HDS1 R
Description
CRSEAL 3025660 / 30.25X32.5X0.875 HDS1 R ; SGL LIP SEAL
Part # 3025660
BDI # 1249757
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185079
25003-7773
Description
25003-7773 OIL SEAL ; NON-RETURNABLE 768MM ID 819MM OD 21MM W
Part # 25003-7773
BDI # 22839671
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
32.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
22504-3350
Description
22504-3350 OIL SEAL ; NON-RETURNABLE 768MM ID 826MM OD 25MM W
Part # 22504-3350
BDI # 22820171
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch