790X834X25 HDS1 R
Description
CRSEAL 790X834X25 HDS1 R SGL LIP SEAL
Part # 790X834X25 HDS1 R
BDI # 1297126
Features
Housing Bore - Millimeter:
834
Nominal Width - Millimeter:
25
Housing Bore - Inch:
32.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185159
790X850X25 HDS2 V1
Description
CRSEAL 790X850X25 HDS2 V1 SGL LIP SEAL
Part # 790X850X25 HDS2 V1
BDI # 1297129
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
25
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608967
790X830X23 HDS1 V
Description
CRSEAL 790X830X23 HDS1 V SGL LIP SEAL
Part # 790X830X23 HDS1 V
BDI # 1297125
Features
Housing Bore - Millimeter:
830
Nominal Width - Millimeter:
23
Housing Bore - Inch:
32.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
608965
790X850X25 HDS2 V
Description
CRSEAL 790X850X25 HDS2 V SGL LIP SEAL
Part # 790X850X25 HDS2 V
BDI # 1297128
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
25
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185161
790X840X20 HS8 R
Description
CRSEAL 790X840X20 HS8 R SGL LIP SEAL
Part # 790X840X20 HS8 R
BDI # 22780583
Features
Housing Bore - Millimeter:
840
Nominal Width - Millimeter:
20
Housing Bore - Inch:
33.071
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock