4200258 / 42X43.5X0.75 HS8 R
Description
CRSEAL 4200258 / 42X43.5X0.75 HS8 R ; SGL LIP SEAL
Part # 4200258
BDI # 1252296
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
43.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
42
Shaft Diameter - Millimeter:
1066.8
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
186052
557831 / 42X43.566X0.825 HS8C R
Description
CRSEAL 557831 / 42X43.566X0.825 HS8C R ; LIP SEAL
Part # 557831
BDI # 22780099
Features
Housing Bore - Millimeter:
1106.576
Nominal Width - Millimeter:
20.955
Housing Bore - Inch:
43.566
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.825
Shaft Diameter - Inch:
42
Shaft Diameter - Millimeter:
1066.8
Inch - Metric:
Inch
4200-4400-52 HS8 H
Description
CRSEAL 4200-4400-52 HS8 H SGL LIP SEAL
Part # 4200-4400-52 HS8 H
BDI # 22781910
Features
Housing Bore - Millimeter:
1117.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
44
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
42
Shaft Diameter - Millimeter:
1066.8
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
556304 / 42X44.188X0.973 HSA7C D
Description
CRSEAL 556304 / 42X44.188X0.973 HSA7C D ; DBL LIP SEAL
Part # 556304
BDI # 1254064
Features
Housing Bore - Millimeter:
1122.375
Nominal Width - Millimeter:
24.714
Housing Bore - Inch:
44.188
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.973
Shaft Diameter - Inch:
42
Shaft Diameter - Millimeter:
1066.8
Inch - Metric:
Inch
Global Part Number GPN:
606106
TCA0152AE251GAA009
Description
TCA0152AE251GAA009 MOTOR, 15KW-20HP 1800 TEFC 160L 3/60/230/460 (SMARTCATALOG)
Part # R937
BDI # 27217523
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 50/25.1 Ampere | 4 Poles
Mounting Method:
B3 Face