21699-3095
Description
21699-3095 HI-PERFORMANCE SEAL ; 135MM ID X 165MM OD X 13MM W
Part # 21699-3095
BDI # 22805939
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
21086-3101
Description
21086-3101 HI-PERFORMANCE SEAL ; 135MM ID X 171MM OD X 13MM W
Part # 21086-3101
BDI # 22804536
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
25010-7132
Description
25010-7132 HI-PERFORMANCE SEAL ; 135MM ID X 160MM OD X 13MM W
Part # 25010-7132
BDI # 22809269
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.313
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
21702-3095
Description
21702-3095 HI-PERFORMANCE SEAL ; NON RETURNABLE 135MM ID 165MM OD 13MM W
Part # 21702-3095
BDI # 22806171
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
25006-7132
Description
25006-7132 HI-PERFORMANCE SEAL ; 135MM ID X 160MM OD X 13MM W
Part # 25006-7132
BDI # 22814303
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.313
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch