145X170X15ADL VITON

COMPARE

145X170X15ADL VITON

Description
145X170X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 14517015ADLV

BDI # 24865740

Features

Housing Bore - Millimeter: 170
Nominal Width - Millimeter: 15
Housing Bore - Inch: 6.693
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.591
Shaft Diameter - Inch: 5.709
Shaft Diameter - Millimeter: 145
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY
145X180X15ADL

COMPARE

145X180X15ADL

Description
145X180X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 14518015ADL

BDI # 24865744

Features

Housing Bore - Millimeter: 180
Nominal Width - Millimeter: 15
Housing Bore - Inch: 7.087
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.591
Shaft Diameter - Inch: 5.709
Shaft Diameter - Millimeter: 145
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY