6.000X7.000X.500ADL
Description
6.000X7.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6.0007.000.500ADL
BDI # 24866248
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure