TCA0552AE231GAA009

COMPARE

TCA0552AE231GAA009

Description
TCA0552AE231GAA009 LOW VOLTAGE IEC MOTOR ; 75HP 3PH 1800RPM 230/460V 250M TEFC

MARATHON ELECTRIC

Part # R858

BDI # 27222392

Features

Enclosure: TEFC
Shaft Diameter - Inch: 65
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 1651

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
25003-6915

COMPARE

25003-6915

Description
25003-6915 OIL SEAL ; NON-RETURNABLE 1651MM ID 1702MM OD

TIMKEN

Part # 25003-6915

BDI # 22827922

Features

Housing Bore - Millimeter: 1701.8
Nominal Width - Millimeter: 20.625
Housing Bore - Inch: 67
Solid or Split Seal: Split
Lip Material: Nitrile

Nominal Width - Inch: 0.812
Shaft Diameter - Inch: 65
Shaft Diameter - Millimeter: 1651
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
25003-6915

COMPARE

25003-6915

Description
23X6915 N OIL SEAL ; 65"IDX67"OD NON RETURNABLE POR

GARLOCK

Part # 25003-6915

BDI # 378654

Features

Housing Bore - Millimeter: 1701.8
Nominal Width - Millimeter: 20.625
Housing Bore - Inch: 67
Solid or Split Seal: Split
Lip Material: Mill-Right N

Shaft Diameter - Inch: 65
Shaft Diameter - Millimeter: 1651
Inch - Metric: Inch
Other Features: General Purpose | Cover Plate Required
Global Part Number GPN: 188750

Price Inventory : Available to order
Loading Price
QTY
19704 H5L16

COMPARE

19704 H5L16

Description
19704 H5L16 ROTARY LIP SEAL ; POR NON RETURNABLE FKM RUP 65 68 .750

JOHNS MANVILLE

Part # 19704 H5L16

BDI # 19060680

Features

Housing Bore - Millimeter: 1727.2
Nominal Width - Millimeter: 19.05
Housing Bore - Inch: 68
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.75
Shaft Diameter - Inch: 65
Shaft Diameter - Millimeter: 1651
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY