240X300X25 HDS1 R
Description
CRSEAL 240X300X25 HDS1 R SGL LIP SEAL
Part # 240X300X25 HDS1 R
BDI # 1248431
Features
Housing Bore - Millimeter:
300
Nominal Width - Millimeter:
25
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186877
1.865X2.331X.300BO
Description
1.865X2.331X.300BO NBR SHAFT SEAL ; STEEL CASE
Part # 1.8652.331.300BO
BDI # 444223
Features
Housing Bore - Millimeter:
59.207
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.865
Shaft Diameter - Millimeter:
47.371
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
631573
1.865X2.328X.300AO
Description
1.865X2.328X.300AO NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.8652.328.300AO
BDI # 444222
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.865
Shaft Diameter - Millimeter:
47.371
Inch - Metric:
Inch
Other Features:
Press Fit Mounting
Global Part Number GPN:
631572
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Metric
B300;048S17D2052
Description
B300 ; 048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # B300
BDI # 22325801
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient