Page 1 of 3

Next

Compare
RT F27

COMPARE

RT F27

Description
RT F27 BELT TENSIONER

TIMKEN LOVEJOY

Part # 68514453277

BDI # 21444645

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 4.25
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Powder Metal
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Black Finish | Front Mount
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.07

Price Inventory : Available to order
Loading Price
QTY
RT 50

COMPARE

RT 50

Description
RT 50 BELT TENSIONER

TIMKEN LOVEJOY

Part # 68514453341

BDI # 21444644

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 8.27
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Steel
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 5.12

Price Inventory : Available to order
Loading Price
QTY
H656V1

COMPARE

H656V1

Description
H656V1 BELT DRIVE MOTOR ; 1/2 HP 1725RPM J56Y 3PHASE

CENTURY MOTORS

Part # H656V1

BDI # 24449298

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.95/0.6 Ampere | 4/6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
ARB2034L5

COMPARE

ARB2034L5

Description
ARB2034L5 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 56Z 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L5

BDI # 22333371

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.19
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 7.3/3.8 To 3.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
F500L

COMPARE

F500L

Description
F500L ; 1/3HP 1725RPM TENV 48Z 1/60/115/230V

CENTURY MOTORS

Part # F500L

BDI # 22334371

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY