Features
Housing Bore - Millimeter:
1585.925
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
62.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
61.438
Shaft Diameter - Millimeter:
1560.525
Inch - Metric:
Inch
25003-2475
Description
25003-2475 OIL SEAL ; LARGE BORE 1560MM IDX1611MM OD X 21MM W
Part # 25003-2475
BDI # 22802130
Features
Housing Bore - Millimeter:
1610.792
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
63.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
61.417
Shaft Diameter - Millimeter:
1559.992
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1624.305
Nominal Width - Millimeter:
20.599
Housing Bore - Inch:
63.949
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.811
Shaft Diameter - Inch:
61.949
Shaft Diameter - Millimeter:
1573.505
Inch - Metric:
Inch
21333-3048
Description
21333-3048 OIL SEAL ; 1575MM ID X 1608MM ODX 20MM W LARGE BORE
Part # 21333-3048
BDI # 22829493
Features
Housing Bore - Millimeter:
1608.125
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
63.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
62
Shaft Diameter - Millimeter:
1574.8
Inch - Metric:
Inch
25010-4856
Description
25010-4856 OIL SEAL ; LARGE BORE 1575MM IDX1626MM OD X 21MM W
Part # 25010-4856
BDI # 22838814
Features
Housing Bore - Millimeter:
1625.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
64
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
62
Shaft Diameter - Millimeter:
1574.8
Inch - Metric:
Inch