556975 / 93.75X95.75X1 HS8 R
Description
CRSEAL 556975 / 93.75X95.75X1 HS8 R ; SGL LIP SEAL
Part # 556975
BDI # 1254077
Features
Housing Bore - Millimeter:
2432.05
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
95.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
93.75
Shaft Diameter - Millimeter:
2381.25
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
556550 / 91.338X0.815X1.252 CT1 R
Description
CRSEAL 556550 / 91.338X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 556550
BDI # 22779361
Features
Housing Bore - Millimeter:
2345.385
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
92.338
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
91.338
Shaft Diameter - Millimeter:
2319.985
Inch - Metric:
Inch
2204X2264X24 HSA7C D
Description
CRSEAL 2204X2264X24 HSA7C D DBL LIP SEAL
Part # 2204X2264X24 HSA7C D
BDI # 1246328
Features
Housing Bore - Millimeter:
2264
Nominal Width - Millimeter:
24
Housing Bore - Inch:
89.134
Solid or Split Seal:
Split
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
86.772
Shaft Diameter - Millimeter:
2204
Inch - Metric:
Metric
25003-7624
Description
25003-7624 OIL SEAL ; LARGE BORE 2210MM IDX2261MM OD X 21MM W
Part # 25003-7624
BDI # 22821217
Features
Housing Bore - Millimeter:
2260.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
87
Shaft Diameter - Millimeter:
2209.8
Inch - Metric:
Inch
25003-9953
Description
25003-9953 OIL SEAL ; LARGE BORE 2250MM IDX2301MM OD X 21MM W
Part # 25003-9953
BDI # 22835058
Features
Housing Bore - Millimeter:
2300.808
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
90.583
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
88.583
Shaft Diameter - Millimeter:
2250.008
Inch - Metric:
Inch