260X320X20ADL
Description
260X320X20ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 26032020ADL
BDI # 24865836
Features
Housing Bore - Millimeter:
320
Nominal Width - Millimeter:
20
Housing Bore - Inch:
12.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure