400X444X20A
Description
400X444X20A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 40044420A
BDI # 24865874
Features
Housing Bore - Millimeter:
444
Nominal Width - Millimeter:
20
Housing Bore - Inch:
17.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
400
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure