1.865X2.331X.300BO
Description
1.865X2.331X.300BO NBR SHAFT SEAL ; STEEL CASE
Part # 1.8652.331.300BO
BDI # 444223
Features
Housing Bore - Millimeter:
59.207
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.865
Shaft Diameter - Millimeter:
47.371
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
631573
1.865X2.328X.300AO
Description
1.865X2.328X.300AO NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.8652.328.300AO
BDI # 444222
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.865
Shaft Diameter - Millimeter:
47.371
Inch - Metric:
Inch
Other Features:
Press Fit Mounting
Global Part Number GPN:
631572
8989 H5L16
Description
8989 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LUP 1.875 3.000
Part # 8989 H5L16
BDI # 18226366
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
M 30035 H1L5
Description
M 30035 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 50 72 8
Part # M 30035 H1L5
BDI # 18488883
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
D5515P
Description
D5515P SHUNT WOUND DC MOTOR ; 0288AT 15HP 1750RPM 500 300 TEFC F1
Part # D5515P
BDI # 126489
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid