Features
Housing Bore - Millimeter:
16.3
Nominal Width - Millimeter:
8
Housing Bore - Inch:
0.642
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.248
Shaft Diameter - Millimeter:
6.3
Inch - Metric:
Metric
.375X.875X.300ADL-P VITON
Description
.375X.875X.300ADL-P FPM SHAFT SEAL ; POR RUBBER COVER STEEL
Part # .375.875.300ADLPV
BDI # 443185
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.3
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
M1130143.00
Description
M1130143.00 METRIC DC MOTOR ; MOQ:75 1/3HP 3000 RPM 63 TEFC IP54
Part # M1130143.00
BDI # 20181026
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
9.5
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 2.4 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130142.00
Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V
Part # M1130142.00
BDI # 557492
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130141.00
Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V
Part # M1130141.00
BDI # 20180864
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.54
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face