Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.468
Shaft Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634997
04113TB-H-BX
Description
04113TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 75038566
BDI # 886683
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.468
Shaft Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Global Part Number GPN:
637548
C530ES
Description
C530ES GENERAL PURPOSE MOTOR ; 1HP 1725RPM ODP 56C 1PH 115/230V
Part # C530ES
BDI # 24533767
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.468
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
11.887
Overall Length - Inch:
7.38
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.4/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.468
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
11.887
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.4 Ampere | 4 Poles
Mounting Method:
Rigid