4628 / 0.469X0.875X0.219 HM14 R
Description
CRSEAL 4628 / 0.469X0.875X0.219 HM14 R ; SGL LIP SEAL
Part # 4628
BDI # 1252890
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
5.563
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603285
4641 / 0.469X0.999X0.313 P2 R
Description
CRSEAL 4641 / 0.469X0.999X0.313 P2 R ; LIP SEAL
Part # 4641
BDI # 1252900
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186239
4623 / 0.469X0.836X0.188 HM14 P
Description
CRSEAL 4623 / 0.469X0.836X0.188 HM14 P ; SGL LIP SEAL
Part # 4623
BDI # 1252887
Features
Housing Bore - Millimeter:
21.234
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.836
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603822
15026 H1L7
Description
15026 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR SS .469 1.000 .313
Part # 15026 H1L7
BDI # 18226174
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch
21158-0043
Description
21158-0043 HI-PERFORMANCE SEAL ; NON-RETURNABLE 12MM ID X 25MM OD X 8MM W
Part # 21158-0043
BDI # 22801585
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch