21003-2262
Description
58X2262 THERMO CERAM OIL SEAL ; 4.409"IDX5.709"OD
Part # 21003-2262
BDI # 364491
Features
Housing Bore - Millimeter:
145.009
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616338
24125-9557
Description
61X9557 GYLON 316SS OIL SEAL ; 4.409"IDX5.512"OD
Part # 24125-9557
BDI # 372055
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch
21003-2262
Description
21003-2262 HI-PERFORMANCE SEAL ; 112MM ID X 145MM OD X 14MM W
Part # 21003-2262
BDI # 22840919
Features
Housing Bore - Millimeter:
145.009
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch